Motion
635ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039556
MFR #635ZZC3
Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039556
MFR #635ZZC3

Mfr description
635 ZZ C3 BRG (635ZZ1MC5E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.40/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Height
    6 mm
  • Overall Length
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 635ZZC3 is a 5 mm bore radial deep groove ball bearing with double shields and 19 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    635ZZC3
  • Manufacturer Upc Number
    029176716843
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2340 N
  • Radial Static Load Capacity
    885 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176716843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)