Overview
Mfr description
635 ZZ C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number635ZZMC3MTSRLEZO
- Weight0.2 lb
- Description635 ZZ C3 BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 635ZZMC3MTSRLEZO is a radial deep groove ball bearing with a 5 mm bore and 19 mm outside diameter, double shielded for smooth operation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data