Motion
SET35-900SA

TIMKEN
SET35-900SA

Tapered Roller Bearing Assembly - 1.3386 in Bore, 2.5197 in OD, 1.4567 in Width
Mi Item #00039568
MFR #SET35-900SA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET35-900SA

Tapered Roller Bearing Assembly - 1.3386 in Bore, 2.5197 in OD, 1.4567 in Width
Mi Item #00039568
MFR #SET35-900SA

Mfr description
SET 35 PKG AS COMPLETE BRG
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3386 in
  • Outside Diameter
    2.5197 in
  • Overall Width
    1.4567 in
  • Weight
    1.16 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 35 PKG AS COMPLETE BRG
  • Manufacturer Upc Number
    053893730264
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)