Motion
635VV
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Sealed
MI ITEM #00039587
MFR #635VV
Price$29.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Sealed
MI ITEM #00039587
MFR #635VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.05/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Height
    6 mm
  • Overall Length
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 635VV is a radial deep groove ball bearing with a 5 mm bore, double sealed, 19 mm outside diameter, and 6 mm width for robust applications.
  • Manufacturer Catalog Number
    635VV
  • Manufacturer Upc Number
    029176018220
  • Max Rpm
    32000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2340 N
  • Radial Static Load Capacity
    885 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018220

Overview

Mfr description
635 VV BRG (635VVMC3E)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text