Motion
624 Z

SKF
624 Z

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039599
MFR #624 Z
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
624 Z

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039599
MFR #624 Z

Mfr description
624 Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    624 Z BRG
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 624 Z Radial/Deep Groove Ball Bearing features 4 mm bore diameter, straight bore, single shielded closure, 13 mm outside diameter, and 5 mm width.
  • Manufacturer Catalog Number
    624 Z
  • Max Rpm
    56000 rpm
  • Maximum Operating RPM
    67000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    219 lbf
  • Radial Static Load Capacity
    68.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Sheet metal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577099556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)