Motion
605ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039630
MFR #605ZZ
Price$25.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 14 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039630
MFR #605ZZ

Mfr description
605 ZZ BRG (605ZZMC3E)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.31/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.2 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    14 mm
  • Overall Height
    5 mm
  • Overall Length
    14 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 605ZZ is a radial deep groove ball bearing with a 5 mm bore, double shielded, 14 mm outside diameter, and 5 mm width for compact applications.
  • Manufacturer Catalog Number
    605ZZ
  • Manufacturer Upc Number
    029176022043
  • Max Rpm
    50000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1330 N
  • Radial Static Load Capacity
    505 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176022043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)