Motion
36
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #00039645
MFR #36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #00039645
MFR #36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    36
  • UPC_NO
    097741009843
  • Weight
    0.02 lbs
  • Description
    36 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 36 is a 6 mm bore radial/deep groove ball bearing with a 19 mm OD and 6 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text