Motion
626

NTN
626

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039648
MFR #626
Price$29.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
626

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039648
MFR #626

Mfr description
626 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.84/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    626 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 626 Radial/Deep Groove Ball Bearing features 6 mm bore diameter, straight bore, open closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    626
  • Manufacturer Upc Number
    4547359011005
  • Max Rpm
    40000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    580 lbf
  • Radial Static Load Capacity
    190 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359011005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)