Motion
626 ZJEM

SKF
626 ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039664
MFR #626 ZJEM
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
626 ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039664
MFR #626 ZJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.18/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    626 ZJEM BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, Electic Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 626 ZJEM Radial/Deep Groove Ball Bearing features 6 mm bore diameter, straight bore, single shielded closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    626 ZJEM
  • Max Rpm
    40000 rpm
  • Maximum Operating RPM
    50000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    526 lbf
  • Radial Static Load Capacity
    214 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    626
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608483

Overview

Mfr description
626 ZJEM BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, Electic Motor Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text