Motion
77036
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039673
MFR #77036
List Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039673
MFR #77036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.42/each for your price

Overview

Mfr description
626-ZZ-C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    46000 rpm
  • Radial Static Load Capacity
    894 lbf
  • Manufacturer Catalog Number
    77036
  • UPC_NO
    662300030202
  • Weight
    0.020 lb
  • Description
    626-ZZ-C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 77036 is a 6mm bore radial/deep groove ball bearing with a 19mm OD and 6mm width, double shielded for light applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text