Motion
626-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #00039706
MFR #626-2RSR
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #00039706
MFR #626-2RSR

Mfr description
626-2RSR SMALL RADIAL DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.23/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    626-2RS SMALL RADIAL DEEP
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing features 6 mm bore diameter, double sealed, 19 mm outside diameter, and 6 mm overall width for precision use.
  • Manufacturer Catalog Number
    626-2RSR-HLC-UNS
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2600 N
  • Radial Static Load Capacity
    1060 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801204330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)