Motion
3688-301
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C5 Internal Clearance
Mi Item #00039708
MFR #3688-301
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C5 Internal Clearance
Mi Item #00039708
MFR #3688-301

Mfr description
626-2RS-CX BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Weight
    0.020 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    626-2RS-CX BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C5
  • Long Description
    The 3688-301 is a 6mm bore radial/deep groove ball bearing with a 19mm OD and 6mm width, double sealed for durability.
  • Manufacturer Catalog Number
    3688-301
  • Max Rpm
    46000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    894 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300030301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)