Motion
626LLUC3

NTN
626LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00039717
MFR #626LLUC3
Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
626LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00039717
MFR #626LLUC3

Mfr description
626LLUC3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.10/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    626LLUC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 626LLUC3 Radial/Deep Groove Ball Bearing features 6 mm bore diameter, straight bore, double sealed closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    626LLUC3
  • Manufacturer Upc Number
    4547359819618
  • Max Rpm
    40000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    580 lbf
  • Radial Static Load Capacity
    199 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359819618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)