Overview
Mfr description
W609 2Z BRG
- Stainless deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceSpecial Clearance
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeNon-Contact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width7 mm
- Element MaterialStainless steel
- Series609
- Radial Static Load Capacity180 lbf
- Manufacturer Catalog NumberW 609-2Z
- UPC_NO7316572559420
- Features & Benefits• Stainless deep groove ball bearing
- DescriptionW609 2Z BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 609-2Z is a 9 mm bore radial deep groove ball bearing with a 24 mm outside diameter and 7 mm width, double shielded for extended use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data