Motion
625
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00039770
MFR #625
Your Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00039770
MFR #625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.95/each(List $36.74)

Overview

Mfr description
625 BRG (625UMC3E)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    5 mm
  • Max Rpm
    43000 rpm
  • Radial Dynamic Load Capacity
    1730 N
  • Radial Static Load Capacity
    670 N
  • Manufacturer Catalog Number
    625
  • Manufacturer Upc Number
    029176036774
  • UPC_NO
    029176036774
  • Weight
    0.02 lbs
  • Description
    625 BRG (625UMC3E)
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625 is a 5 mm bore radial deep groove ball bearing with open design and 16 mm outer diameter for compact mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text