Motion
625

SKF
625

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00039773
MFR #625
Your Price$38.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
625

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #00039773
MFR #625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.44/each(List $40.78)

Overview

Mfr description
625 J BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    5 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    60000 rpm
  • Series
    625
  • Radial Dynamic Load Capacity
    256 lbf
  • Radial Static Load Capacity
    85 lbf
  • Manufacturer Catalog Number
    625
  • UPC_NO
    7316577112071
  • Weight
    0.02 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    625 J BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625 Radial/Deep Groove Ball Bearing features 5 mm bore diameter, straight bore, open closure, 16 mm outside diameter, and 5 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text