Motion
625ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00039788
MFR #625ZZC3
List Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00039788
MFR #625ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.94/each for your price

Overview

Mfr description
625 ZZ C3 BRG (625ZZ1MC5E)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    5 mm
  • Overall Width
  • Overall Length
    5 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -10 to +110 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    5 mm
  • Fillet Radius
    0.3 mm
  • Max Rpm
    43000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    1730 N
  • Radial Static Load Capacity
    670 N
  • Manufacturer Catalog Number
    625ZZC3
  • Manufacturer Upc Number
    029176429392
  • UPC_NO
    029176429392
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625ZZC3 is a 5 mm bore radial deep groove ball bearing with a 16 mm outside diameter and 5 mm width, double shielded for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text