Motion
W 61901-2Z

SKF
W 61901-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039810
MFR #W 61901-2Z
Price$105.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61901-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039810
MFR #W 61901-2Z

Mfr description
W61901-2Z BRG
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.74/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.03 lbs

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    W61901-2Z BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 61901-2Z is a 12 mm bore radial/deep groove ball bearing with 24 mm OD, 6 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    W 61901-2Z
  • Manufacturer Upc Number
    7316570534580
  • Max Rpm
    67000 rpm
  • Maximum Operating RPM
    32000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2508.8 N, 564 lbf
  • Radial Static Load Capacity
    330 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570534580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)