Motion
W 61802-2Z

SKF
W 61802-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039814
MFR #W 61802-2Z
Price$139.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61802-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039814
MFR #W 61802-2Z

Mfr description
W61802-2Z BRG
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.22/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    W61802-2Z BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 61802-2Z is a 15 mm bore radial/deep groove ball bearing with 24 mm OD, 5 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    W 61802-2Z
  • Manufacturer Upc Number
    7316570828863
  • Max Rpm
    60000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1650 N, 371 lbf
  • Radial Static Load Capacity
    240 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570828863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)