Overview
Mfr description
W 61902-2Z BRG
- Single Row Deep Groove Ball Bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeNon-Contact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width7 mm
- Element MaterialStainless steel
- Series619
- Radial Static Load Capacity500 lbf
- Manufacturer Catalog NumberW 61902-2Z
- UPC_NO7316570764284
- Features & Benefits• Single Row Deep Groove Ball Bearing
- DescriptionW 61902-2Z BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 61902-2Z is a 15 mm bore radial/deep groove ball bearing with 28 mm OD, 7 mm width, straight design, double shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data