Motion
627

NTN
627

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #00039859
MFR #627
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
627

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #00039859
MFR #627

Mfr description
627 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Class 0
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    627 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 627 Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, open closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    627
  • Manufacturer Upc Number
    4547359011043
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    310 lbf
  • Radial Static Load Capacity
    20 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359011043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)