Motion
627   (R 7)

SKF
627 (R 7)

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #00039861
MFR #627 (R 7)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627 (R 7)

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #00039861
MFR #627 (R 7)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    627 BRG (R 7)
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Consequently, they are available in many executions and sizes
  • Finish Coating
    Uncoated
  • Long Description
    The 627 (R 7) Radial/Deep Groove Ball Bearing includes 7 mm bore diameter, straight bore, open closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    627 (R 7)
  • Max Rpm
    45000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3.45 kN
  • Radial Static Load Capacity
    1.37 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608490

Overview

Mfr description
627 BRG (R 7)
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Consequently, they are available in many executions and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text