Motion
63/22ZZ

NTN
63/22ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039864
MFR #63/22ZZ
Price$83.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/22ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039864
MFR #63/22ZZ

Mfr description
63/22ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.24/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.39 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63/22ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 63/22ZZ Radial/Deep Groove Ball Bearing features 22 mm bore diameter, straight bore, double shielded closure, 56 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    63/22ZZ
  • Manufacturer Upc Number
    4547359571875
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    2080 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359571875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)