Motion
77037
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039883
MFR #77037
Your Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039883
MFR #77037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.08/each(List $12.12)

Overview

Mfr description
627-ZZ-C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    40000 rpm
  • Radial Static Load Capacity
    1348 lbf
  • Manufacturer Catalog Number
    77037
  • UPC_NO
    662300030509
  • Weight
    0.030 lb
  • Description
    627-ZZ-C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 77037 is a 7mm bore radial/deep groove ball bearing with a 22mm OD and 7mm width, double shielded for reliable use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text