Motion
627ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039886
MFR #627ZZC3
Price$21.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039886
MFR #627ZZC3

Mfr description
627 ZZ C3 BRG (627ZZ1MC5E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.39/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    22 mm
  • Overall Length
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 627ZZC3 is a 7 mm bore radial deep groove ball bearing with double shields and 22 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    627ZZC3
  • Manufacturer Upc Number
    029176705649
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176705649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)