Motion
627 2ZJEM

SKF
627 2ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039894
MFR #627 2ZJEM
Price$22.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627 2ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039894
MFR #627 2ZJEM

Mfr description
627 2ZJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.67/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.05 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    627 2ZJEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 7 mm bore diameter, double shielded closure, 22 mm outside diameter, and 7 mm overall width for small radial tasks.
  • Manufacturer Catalog Number
    627 2ZJEM
  • Max Rpm
    36000 rpm
  • Maximum Operating RPM
    36000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    308 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    627
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576610233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)