Motion
627 2RSJEM

SKF
627 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00039922
MFR #627 2RSJEM
Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
627 2RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00039922
MFR #627 2RSJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.09/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    627 2RS(C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 627 2RSJEM Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double sealed closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    627 2RSJEM
  • Max Rpm
    36000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    308 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    627
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576610226

Overview

Mfr description
627 2RSJEM 2RS(C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Electric Motor Quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text