Motion
WC87037

NTN
WC87037

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00039954
MFR #WC87037
Price$49.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WC87037

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00039954
MFR #WC87037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.14/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3860 in, 9.804 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    0.4063 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    WC87037 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The WC87037 is a 7 mm bore radial/deep groove ball bearing with a 22 mm OD and 0.4063 in width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    WC87037
  • Manufacturer Upc Number
    4547359507775
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    750 lbf
  • Radial Static Load Capacity
    315 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    WC87000 Series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359507775

Overview

Mfr description
WC87037 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text