Motion
AXW40
Axial Needle Roller Bearing Cage - 40 mm Bore, 63 mm OD
MI ITEM #00039962
MFR #AXW40
Your Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 40 mm Bore, 63 mm OD
MI ITEM #00039962
MFR #AXW40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.85/each(List $33.18)

Overview

Mfr description
AXW40 THRUST NEEDLE CAGE ASSEMBLY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    25629.496 lbf
  • Dynamic Load Capacity
    6294.964 lbf
  • Cage Material
    Nylon
  • Max Rpm
    5800 rpm
  • Overall Width
    4.20 mm
  • Series
    AXW
  • UPC_NO
    4054364116620
  • Description
    Axial needle roller Bearing, single direction, AXK with axial bearing washer
  • Weight
    0.11 lbs
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought