Motion
WC88037

NTN
WC88037

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 0.4970 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00039966
MFR #WC88037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WC88037

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 0.4970 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00039966
MFR #WC88037

Mfr description
WC 88037 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.4970 in, 12.624 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    0.4970 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    WC 88037 BRG
  • Internal Clearance
    CN
  • Long Description
    The WC88037 is a 7 mm bore radial deep groove ball bearing with a 22 mm outside diameter and 0.4970 in width, double sealed for durability.
  • Manufacturer Catalog Number
    WC88037
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    750 lbf
  • Radial Static Load Capacity
    315 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)