Motion
87007
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 24 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #00039978
MFR #87007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 24 mm OD, 0.4063 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #00039978
MFR #87007

Mfr description
87007 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9.8 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    0.4063 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.05 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Single Seal & Single Shield
  • Description
    87007 BRG
  • Finish Coating
    Uncoated
  • Long Description
    This 87007 Radial/Deep Groove Ball Bearing offers 7 mm bore diameter, straight bore, single seal & single shield closure, 24 mm outside diameter, and 0.4063 in width.
  • Manufacturer Catalog Number
    87007
  • Max Rpm
    23000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    746 lbf
  • Radial Static Load Capacity
    321 lbf
  • Series
    87000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)