Motion
608Z/2AS

NTN
608Z/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00040050
MFR #608Z/2AS
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608Z/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00040050
MFR #608Z/2AS

Mfr description
608Z/2AS BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.58/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.03 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Country of Origin
    TW
  • Description
    608Z/2AS BALL BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 608Z/2AS is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, single sealed.
  • Manufacturer Catalog Number
    608Z/2AS
  • Manufacturer Upc Number
    4547359552652
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    37000 rpm
  • Maximum Operating RPM
    37000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    315 lbf
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359552652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)