Motion
628ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00040073
MFR #628ZZ
Price$49.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00040073
MFR #628ZZ

Mfr description
628 ZZ BRG (628ZZMC3E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.57/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    24 mm
  • Overall Height
    8 mm
  • Overall Length
    24 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 628ZZ is an 8 mm bore radial deep groove ball bearing with a 24 mm outside diameter and 8 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    628ZZ
  • Manufacturer Upc Number
    029176076350
  • Max Rpm
    34000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1430 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176076350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)