Motion
608 RSJEM

SKF
608 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #00040107
MFR #608 RSJEM
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #00040107
MFR #608 RSJEM

Mfr description
608 RSJEM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    608 RSJ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 608 RSJEM Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, single sealed closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    608 RSJEM
  • Max Rpm
    38000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3.45 kN
  • Radial Static Load Capacity
    1.37 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)