Motion
609
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00040145
MFR #609
Price$17.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00040145
MFR #609

Mfr description
609 BRG (609MC3E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.16/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Weight
    0.029 lbs, 14.5 g

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    609 BRG (609MC3E)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 609 is a 9 mm bore radial deep groove ball bearing with open design and 24 mm outer diameter for general applications.
  • Manufacturer Catalog Number
    609
  • Manufacturer Upc Number
    029176676123
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N, 755 lbs
  • Radial Static Load Capacity
    1430 N, 320 lbs
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176676123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)