Motion
8008
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.3150 in Width, Single Sealed, Without Snap Ring
MI ITEM #00040229
MFR #8008
Your Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.3150 in Width, Single Sealed, Without Snap Ring
MI ITEM #00040229
MFR #8008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.16/each(List $46.18)

Overview

Mfr description
8008 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    9.8 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    23000 rpm
  • Series
    8000
  • Radial Dynamic Load Capacity
    746 lbf
  • Radial Static Load Capacity
    321 lbf
  • Manufacturer Catalog Number
    8008
  • UPC_NO
    097741018708
  • Weight
    0.05 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    8008 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 8 mm bore diameter, single sealed closure, 24 mm outside diameter, and 0.3150 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text