Motion
WC87008

MRC (SKF)
WC87008

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.3860 in Width, Double Sealed, Without Snap Ring
MI ITEM #00040250
MFR #WC87008
Your Price$43.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
WC87008

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 0.3860 in Width, Double Sealed, Without Snap Ring
MI ITEM #00040250
MFR #WC87008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.61/each(List $50.15)

Overview

Mfr description
WC87008 BRG
  • Deep groove ball bearing felt seal replacement bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    9.8 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    23000 rpm
  • Series
    WC87000
  • Radial Dynamic Load Capacity
    746 lbf
  • Radial Static Load Capacity
    321 lbf
  • Manufacturer Catalog Number
    WC87008
  • UPC_NO
    097741022057
  • Weight
    0.06 lbs
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Description
    WC87008 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 8 mm bore diameter, double sealed closure, 24 mm outside diameter, and 0.3860 in overall width for small radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text