Motion
DF0654LLUC4

NTN
DF0654LLUC4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #00040268
MFR #DF0654LLUC4
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0654LLUC4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #00040268
MFR #DF0654LLUC4

Mfr description
DF0654LLUC4 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0654LLUC4 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C4
  • Long Description
    The DF0654LLUC4 is a 30 mm bore radial/deep groove ball bearing with 55 mm OD, 23 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    DF0654LLUC4
  • Manufacturer Upc Number
    4547359469424
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359469424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)