Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00040345
MFR #629

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
629-UNS SMALL RADIAL DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    40500 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    4850 N
  • Radial Static Load Capacity
    1970 N
  • Manufacturer Catalog Number
    629-HLC-UNS
  • UPC_NO
    4012802517194
  • Description
    629-UNS SMALL RADIAL DEEP GROOVE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 629 Radial/Deep Groove Ball Bearing features 9 mm bore diameter, straight bore, open closure, 26 mm outside diameter, and 8 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text