Motion
629-Z

SKF
629-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00040368
MFR #629-Z
List Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
629-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00040368
MFR #629-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.35/each for your price

Overview

Mfr description
629 Z BRG (R 9 Z)
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    8 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    30000 rpm
  • Series
    629
  • Radial Dynamic Load Capacity
    1068 lbf
  • Radial Static Load Capacity
    441 lbf
  • Manufacturer Catalog Number
    629-Z
  • UPC_NO
    7316570195323
  • Weight
    0.05 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    629 Z BRG (R 9 Z)
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 9 mm bore diameter, single shielded closure, 26 mm outside diameter, and 8 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text