Motion
WC87039

NTN
WC87039

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 12.70 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00040451
MFR #WC87039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WC87039

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 12.70 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #00040451
MFR #WC87039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WC87039 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3860 in, 9.804 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    1030 lbf
  • Radial Static Load Capacity
    440 lbf
  • Manufacturer Catalog Number
    WC87039
  • Manufacturer Upc Number
    4547359507782
  • UPC_NO
    4547359507782
  • Description
    WC87039 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The WC87039 is a 9 mm bore radial deep groove ball bearing with a 26 mm outside diameter and 12.70 mm width, single seal and shield for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text