Motion
BL206NR
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00040620
MFR #BL206NR
Price$88.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00040620
MFR #BL206NR

Mfr description
BL206NR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.56/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.51 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL206NR BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL206NR is a 30 mm bore radial deep groove ball bearing with open design and 62 mm outer diameter for general applications.
  • Manufacturer Catalog Number
    BL206NR
  • Manufacturer Upc Number
    029176032097
  • Max Rpm
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    BL2
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176032097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)