Motion
206MFG

MRC (SKF)
206MFG

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring
MI ITEM #00040629
MFR #206MFG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
206MFG

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring
MI ITEM #00040629
MFR #206MFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206 MFG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    11000 rpm
  • Standards Met
    ABMA
  • Series
    200-M
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    3820 lbf
  • Manufacturer Catalog Number
    206MFG
  • UPC_NO
    097741003490
  • Weight
    0.52 lbs
  • Description
    206 MFG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 30 mm bore, single shielded, 62 mm outside diameter, and 16 mm overall width for versatile use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text