Motion
206 ZNR

SKF
206 ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring
Mi Item #00040632
MFR #206 ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
206 ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Shielded, With Snap Ring
Mi Item #00040632
MFR #206 ZNR

Mfr description
206 ZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC3
  • Weight
    0.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Description
    206 ZNR BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 206 ZNR is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    206 ZNR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576679490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)