Motion
BL207

NTN
BL207

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00040646
MFR #BL207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL207

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00040646
MFR #BL207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL207 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    10000 rpm
  • Series
    BL2
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Manufacturer Catalog Number
    BL207
  • Manufacturer Upc Number
    4547359027815
  • UPC_NO
    4547359027815
  • Weight
    0.67 lbs
  • Description
    BL207 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL207 Radial/Deep Groove Ball Bearing includes 35 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 17 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text