Motion
BL210Z
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00040818
MFR #BL210Z
Your Price$147.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00040818
MFR #BL210Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$147.72/each(List $169.87)

Overview

Mfr description
BL210Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    20 mm
  • Max Rpm
    8500 rpm
  • Radial Dynamic Load Capacity
    39000 N
  • Manufacturer Catalog Number
    BL210Z
  • Manufacturer Upc Number
    029176027994
  • UPC_NO
    029176027994
  • Weight
    1.10 lbs
  • Description
    BL210Z BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105032
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL210Z is a 50 mm bore radial deep groove ball bearing with single shield and 90 mm outer diameter for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text