Overview
Mfr description
BL211ZNR BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWith Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Outer Ring Width21 mm
- Manufacturer Catalog NumberBL211ZNR
- Manufacturer Upc Number029176038921
- UPC_NO029176038921
- DescriptionBL211ZNR BRG
- Country of OriginJP
- Harmonization Code8482105032
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL211ZNR is a 55 mm bore radial/deep groove ball bearing with a 100 mm OD and 21 mm width, single shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data