Motion
BL212NR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00040928
MFR #BL212NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00040928
MFR #BL212NR

Mfr description
BL212NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL212NR BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL212NR is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL212NR
  • Manufacturer Upc Number
    029176032196
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176032196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)