Motion
BL212NR

NTN
BL212NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #00040931
MFR #BL212NR
Your Price$212.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL212NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #00040931
MFR #BL212NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.74/each(List $244.65)

Overview

Mfr description
BL212NR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    6300 rpm
  • Series
    BL2
  • Radial Dynamic Load Capacity
    15500 lbf
  • Radial Static Load Capacity
    12200 lbf
  • Manufacturer Catalog Number
    BL212NR
  • Manufacturer Upc Number
    4547359028270
  • UPC_NO
    4547359028270
  • Weight
    1.83 lbs
  • Description
    BL212NR BALL BRG
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL212NR Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 22 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text