Motion
212 2ZNR

SKF
212 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #00040947
MFR #212 2ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
212 2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #00040947
MFR #212 2ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
212 2ZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC3
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Manufacturer Catalog Number
    212 2ZNR
  • UPC_NO
    7316577292810
  • Weight
    1.86 lbs
  • Description
    212 2ZNR BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 212 2ZNR is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text